noscriptDormer E500, Plug Tap, Straight Flute, M8 x 1.25mm, High Speed Steel, Metric Coarse, Bright 5977020 | Cromwell Tools

Dormer

E500, Plug Tap, Straight Flute, M8 x 1.25mm, High Speed Steel, Metric Coarse, Bright

SKU:

DOR0851410C

MPN:

5977020

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (4)

    Product Details

    Series E500 HSS straight flute plug taps are ideal for hand or machine tapping in a wide variety of materials. The HSS construction offers excellent strength and rigidity whilst cutting.


    Features and Benefits
    • HSS with bright finish for excellent cutting stength
    • Heat and wear resistant for longer tool lifespan
    • Straight flute for through or blind holes


    Typical Applications
    • Through holes
    • Blind holes


    Standards
    • Manufactured to ISO 529


    Notes
    • Sizes M1 to M56
    • Plug - 1-2 pitch chamfer length


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Chamfer

    Plug

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    7320760094884

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K N P

    Material

    High Speed Steel

    MFR Part No.

    E500M8NO3

    Number of Flutes

    3

    Overall Length

    72mm

    Pitch

    1.25mm

    Shank Diameter

    8mm

    Square Width

    6.3mm

    Thread Direction

    Right Hand

    Thread Length

    16mm

    Thread Size

    M8

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806