SKU:
SHR0850160A
MPN:
0850160A
£9.69
Ex VAT
£11.63
Inc VAT
29 Variations Available
Product Details
Product Specification
Sherwood HSS metric coarse straight flue ground thread taper taps are the general purpose option for thread cutting in most materials.
Features and Benefits
• Manufactured from durable high speed steel
• Precision ground flutes for accurate thread cutting
• Tapered chamfer for applications where cutting through is required
• Features class 2 thread forms with medium fit tolerance
• Manufactured with a bright finish
Typical Applications
• Tapping
• Steel
• Brass
• Aluminium
• Engineering
• Manufacturing
Standards
• Tap dimensions to ISO529
• Thread Forms are Class 2 medium fit tolerance
Notes
• Available in sizes 1.0 x 0.25mm - 56 x 5.50mm
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Taper |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140178779 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 3 |
Overall Length | 41mm |
Pitch | 0.4mm |
Shank Diameter | 2.5mm |
Square Width | 2mm |
Thread Direction | Right Hand |
Thread Length | 8mm |
Thread Size | M2 |
Thread Standard | Metric Coarse |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |