SKU:
SHR0853400C
MPN:
0853400C
£29.69
Ex VAT
£35.63
Inc VAT
4 Variations Available
Product Details
Product Specification
ANSI 94.9
Straight Flute
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug |
Dimensions Standard | ANSI 94.9 |
EAN | 5036140182929 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 4 |
Overall Length | 54mm |
Shank Diameter | 8mm |
Square Width | 6mm |
Thread Direction | Right Hand |
Thread Length | 17.5mm |
Thread Size | 1/16in. |
Thread Standard | NPTF |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |