noscriptSherwood Plug Tap, Straight Flute, 1/2in. x 14 NPT, High Speed Steel, NPT, Bright 0853050C | Cromwell Tools

Sherwood

Plug Tap, Straight Flute, 1/2in. x 14 NPT, High Speed Steel, NPT, Bright

SKU:

SHR0853050C

MPN:

0853050C

£41.59

Ex VAT

£49.91

Inc VAT

IN STOCK (50+)

    Product Details

    Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.


    Manufactured with precision ground flutes for producing accurate class 2 thread forms, with a medium fit tolerance. Sherwood Tap dimensions conform to ANSI 94.9.


    Features and Benefits
    • High speed steel construction for increased tool durability
    • Class 2 thread forms / medium fit tolerance
    • Precision ground flutes for increased cutting accuracy
    • Bright finish with excellent wear resistance for prolonged tool life


    Standards
    • ANSI 94.9


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Plug

    Dimensions Standard

    ANSI 94.9

    EAN

    5036140182851

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Material Application

    Aluminium Cast Iron Stainless Steel Steel

    Number of Flutes

    4

    Overall Length

    79mm

    Shank Diameter

    17.5mm

    Square Width

    13mm

    Thread Direction

    Right Hand

    Thread Length

    35mm

    Thread Size

    1/2in.

    Thread Standard

    NPT

    Threading Tap Type

    Hand Tap

    TPI

    14

    UNSPSC Code

    27112806