Sherwood

Plug Tap, Straight Flute, 1/4in. x 19 BSPT, High Speed Steel, BSPT, Bright

SKU:

SHR0852210C

MPN:

0852210C

£21.69

Ex VAT

£26.03

Inc VAT

IN STOCK (50+)

    Product Details

    British standard pipe thread high speed steel, ground thread straight flute plug taps are ideal for hand tapping applications on various materials.


    Features and Benefits
    • HSS construction for greater strength
    • Precision ground flutes for improved tool accuracy
    • Heat and wear resistant properties for prolonged tool lifespan
    • Right hand cut
    • Bright finish


    Typical Applications
    • Tapping
    • Through holes
    • Blind holes
    • Steel
    • Stainless steel
    • Cast iron
    • Non-ferrous metals
    • Aluminium


    Standards
    • Tap dimensions conform to ISO529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Plug

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    5036140182769

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Material Application

    Aluminium Cast Iron Stainless Steel Steel

    Number of Flutes

    4

    Overall Length

    67mm

    Shank Diameter

    10mm

    Square Width

    8mm

    Thread Direction

    Right Hand

    Thread Length

    19mm

    Thread Size

    1/4in.

    Thread Standard

    BSPT

    Threading Tap Type

    Hand Tap

    TPI

    19

    UNSPSC Code

    27112806