noscriptSherwood Taper Tap, M10 x 1.5mm, Straight Flute Extension, Metric Coarse, High Speed Steel, Bright 0850450G | Cromwell Tools

Sherwood

Taper Tap, M10 x 1.5mm, Straight Flute Extension, Metric Coarse, High Speed Steel, Bright

SKU:

SHR0850450G

MPN:

0850450G

£26.59

Ex VAT

£31.91

Inc VAT

IN STOCK (11)

    Product Details

    Metric coarse straight flute long series high speed steel ground thread taper taps suitable for a range of materials.


    Features and Benefits
    • Metric coarse thread standard
    • Straight shank long series
    • Taper tap
    • High speed steel
    • Bright finish
    • Right hand thread direction
    • Class of fit 6H
    • Class 2 thread forms - medium fit tolerance
    • Precision ground flutes


    Typical Applications
    • Steel
    • Stainless steel
    • Cast iron
    • General purpose


    Standards
    • IS0 529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Taper

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    5036140180390

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Material Application

    Aluminium Cast Iron Stainless Steel Steel

    Number of Flutes

    4

    Overall Length

    108mm

    Pitch

    1.5mm

    Shank Diameter

    8mm

    Square Width

    6.3mm

    Thread Direction

    Right Hand

    Thread Length

    24mm

    Thread Size

    M10

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806