Sherwood

Second Tap, 12mm x 1.25mm, Straight Flute, Metric Fine, High Speed Steel, Bright

SKU:

SHR0850470B

MPN:

0850470B

£15.89

Ex VAT

£19.07

Inc VAT

IN STOCK (50+)

    Product Details

    Metric fine, straight flute, high speed steel ground thread second tap. Ideal for general purpose hand tapping.


    Features and Benefits
    • Metric fine thread standard
    • Straight flute construction
    • Second chamfer tap
    • High speed steel
    • Bright finish
    • Right hand thread direction
    • Class of fit 6H
    • Class 2 thread forms - medium fit tolerance
    • Precision ground flutes


    Typical Applications
    • Steel
    • Stainless steel
    • Cast iron
    • General purpose


    Standards
    • IS0 529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Second

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    5036140180482

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Material Application

    Aluminium Cast Iron Stainless Steel Steel

    Number of Flutes

    4

    Overall Length

    89mm

    Pitch

    1.25mm

    Shank Diameter

    9mm

    Square Width

    7.1mm

    Thread Direction

    Right Hand

    Thread Length

    29mm

    Thread Size

    M12

    Thread Standard

    Metric Fine

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806