Sherwood

Second Tap, 12mm x 1.75mm, Straight Flute Extension, Metric Coarse, High Speed Steel, Bright

SKU:

SHR0850480H

MPN:

0850480H

£31.29

Ex VAT

£37.55

Inc VAT

IN STOCK (50+)

    Product Details

    Sherwood HSS long series second taps are the general purpose option for thread cutting in most materials. Manufactured with precision ground flutes for producing accurate thread forms with a standard bright finish.


    Features and Benefits
    • High speed steel construction with bright finish for increased durability
    • Long shank design for deeper cutting applications
    • Class 2 thread forms / medium fit tolerance
    • Precision ground flutes for greater cutting accuracy


    Typical Applications
    • Steel
    • Some stainless steels
    • Cast Iron
    • Non-ferrous materials
    • General purpose


    Standards
    • Tap dimensions to ISO529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Second

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    5036140180666

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Material Application

    Aluminium Cast Iron Stainless Steel Steel

    Number of Flutes

    4

    Overall Length

    119mm

    Pitch

    1.75mm

    Shank Diameter

    9mm

    Square Width

    7.1mm

    Thread Direction

    Right Hand

    Thread Length

    29mm

    Thread Size

    M12

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806