Sherwood

Taper Tap, M22 x 1.5mm, Straight Flute, Metric Fine, High Speed Steel, Bright

SKU:

SHR0850580A

MPN:

0850580A

£44.79

Ex VAT

£53.75

Inc VAT

IN STOCK (27)

    Product Details

    Metric fine high speed steel ground thread taper taps


    Features and Benefits
    • Large thread size range available from M2 to M32
    • Class 2 thread forms for medium fit tolerance
    • Precision ground flutes
    • Bright finish
    • Constructed from high speed steel
    • 6H class of fit
    • Straight flute
    • Right hand thread


    Typical Applications
    • Cast iron
    • Steel
    • Stainless steel


    Standards
    • ISO 529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Taper

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    5036140181335

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Material Application

    Aluminium Cast Iron Stainless Steel Steel

    Number of Flutes

    4

    Overall Length

    118mm

    Pitch

    1.5mm

    Shank Diameter

    16mm

    Square Width

    12.5mm

    Thread Direction

    Right Hand

    Thread Length

    38mm

    Thread Size

    M22

    Thread Standard

    Metric Fine

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806