noscriptSherwood Plug Tap, Straight Flute, 24mm x 2mm, High Speed Steel, Metric Fine, Bright 0850600C | Cromwell Tools

Sherwood

Plug Tap, Straight Flute, 24mm x 2mm, High Speed Steel, Metric Fine, Bright

SKU:

SHR0850600C

MPN:

0850600C

£49.49

Ex VAT

£59.39

Inc VAT

IN STOCK (36)

    Product Details

    Metric fine straight flute ground thread plug taps are the general purpose option for thread cutting in most materials.


    Features and Benefits
    • HSS bright finish construction for increased durability and tool lifespan
    • Class 2 thread forms / medium fit tolerance
    • Precision ground flutes for greater cutting accuracy
    • Right hand cutting direction


    Typical Applications
    • Steel
    • Cast-iron
    • Stainless steel
    • Right hand rotation


    Standards
    • Tap dimensions to ISO529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Plug

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    5036140181519

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Material

    High Speed Steel

    Material Application

    Cast Iron Stainless Steel Steel

    Number of Flutes

    4

    Overall Length

    130mm

    Pitch

    2mm

    Shank Diameter

    18mm

    Square Width

    14mm

    Thread Direction

    Right Hand

    Thread Length

    45mm

    Thread Size

    M24

    Thread Standard

    Metric Fine

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806