noscriptSherwood Plug Tap, Straight Flute, 3/4in. x 14 BSPT, High Speed Steel, BSPT, Bright 0852240C | Cromwell Tools

Sherwood

Plug Tap, Straight Flute, 3/4in. x 14 BSPT, High Speed Steel, BSPT, Bright

SKU:

SHR0852240C

MPN:

0852240C

£68.99

Ex VAT

£82.79

Inc VAT

IN STOCK (31)

    Product Details

    British standard pipe thread high speed steel, ground thread straight flute plug taps are ideal for hand tapping applications on various materials.


    Features and Benefits
    • HSS construction for greater strength
    • Precision ground flutes for improved tool accuracy
    • Heat and wear resistant properties for prolonged tool lifespan
    • Right hand cut
    • Bright finish


    Typical Applications
    • Tapping
    • Through holes
    • Blind holes
    • Steel
    • Stainless steel
    • Cast iron
    • Non-ferrous metals
    • Aluminium


    Standards
    • Tap dimensions conform to ISO529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Plug

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    5036140182790

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Material Application

    Aluminium Cast Iron Stainless Steel Steel

    Number of Flutes

    4

    Overall Length

    96mm

    Shank Diameter

    20mm

    Square Width

    16mm

    Thread Direction

    Right Hand

    Thread Length

    28mm

    Thread Size

    3/4in.

    Thread Standard

    BSPT

    Threading Tap Type

    Hand Tap

    TPI

    14

    UNSPSC Code

    27112806