SKU:
SHR0850370G
MPN:
0850370G
£15.99
Ex VAT
£19.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Metric coarse straight flute long series high speed steel ground thread taper taps suitable for a range of materials.
Features and Benefits
• Metric coarse thread standard
• Straight shank long series
• Taper tap
• High speed steel
• Bright finish
• Right hand thread direction
• Class of fit 6H
• Class 2 thread forms - medium fit tolerance
• Precision ground flutes
Typical Applications
• Steel
• Stainless steel
• Cast iron
• General purpose
Standards
• IS0 529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Taper |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140179790 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 3 |
Overall Length | 89mm |
Pitch | 1mm |
Shank Diameter | 4.5mm |
Square Width | 3.6mm |
Thread Direction | Right Hand |
Thread Length | 19mm |
Thread Size | M6 |
Thread Standard | Metric Coarse |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |