SKU:
SHR0850410G
MPN:
0850410G
£17.49
Ex VAT
£20.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Metric coarse straight flute long series high speed steel ground thread taper taps suitable for a range of materials.
Features and Benefits
• Metric coarse thread standard
• Straight shank long series
• Taper tap
• High speed steel
• Bright finish
• Right hand thread direction
• Class of fit 6H
• Class 2 thread forms - medium fit tolerance
• Precision ground flutes
Typical Applications
• Steel
• Stainless steel
• Cast iron
• General purpose
Standards
• IS0 529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Taper |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140180093 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 4 |
Overall Length | 97mm |
Pitch | 1.25mm |
Shank Diameter | 6.3mm |
Square Width | 6.8mm |
Thread Direction | Right Hand |
Thread Length | 22mm |
Thread Size | M8 |
Thread Standard | Metric Coarse |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |