SKU:
SHR0850810C
MPN:
0850810C
£6.99
Ex VAT
£8.39
Inc VAT
18 Variations Available
Product Details
Product Specification
Unified Coarse, high speed steel, ground thread plug taps. Manufactured with precision ground flutes for producing accurate thread forms.
Features and Benefits
• High speed steel construction for added tool hardness
• Manufactured with precision ground flutes for accurate thread forms
• Excellent heat and wear resistance for prolonged tool lifespan
• UNC - Unified Coarse thread standard
• Plug chamfer type
• Straight flute
Typical Applications
• Hand tapping
Standards
• Tap dimensions to ISO529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 5036140278431 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 3 |
Overall Length | 50mm |
Shank Diameter | 3.6mm |
Square Width | 2.8mm |
Thread Direction | Right Hand |
Thread Length | 13mm |
Thread Size | No.6 |
Thread Standard | UNC |
Threading Tap Type | Hand Tap |
TPI | 32 |
UNSPSC Code | 27112806 |