SKU:
OSA2802410A
MPN:
2802410A
£99.99
Ex VAT
£119.99
Inc VAT
Product Details
Product Specification
10036
Made from alloy steel with a quick release mechanism and knurled grip handle. For use with Osaki mini milling/drilling machines (MMD250).
Jaw dimensions (W x O x H): 100 x 85 x 28mm.
Attribute | Value |
---|---|
Brand | Osaki |
EAN | 5036140035256 |
ECLASS Code | 21020601 |
Jaw Height | 28mm |
Jaw Width | 100mm |
UNSPSC Code | 27112102 |