noscriptIndexa 80/85mm HARD OUTSIDE LATHE CHUCK JAWS 4901210K | Cromwell Tools

Indexa

80/85mm HARD OUTSIDE LATHE CHUCK JAWS

SKU:

IND4901210K

MPN:

4901210K

£41.49

Ex VAT

£49.79

Inc VAT

OUT OF STOCK

    Product Details

    Hard Jaws - Outside
    For self-centring lathe chucks (IND-475) - Indexa 3200 and 3500. Chuck jaws supplied in sets of three.


    Product Documents
    Product Specification
    Attribute
    Value

    A

    32mm

    B

    11mm

    Brand

    Indexa

    C

    28mm

    D

    6mm

    E

    6mm

    EAN

    5036140365841

    ECLASS Code

    21020490

    F

    6mm

    G

    9.5mm

    H

    21mm

    To Suit Chuck

    80 85mm

    UNSPSC Code

    27112807