Guhring

5510, Carbide Drill, 10mm, FIREX®, 3xD

SKU:

GUR1581126A

MPN:

05510 010.000

£66.89

Ex VAT

£80.27

Inc VAT

IN STOCK (1)

    Product Details

    With a hard carbide construction and a durable FIREX® coating with excellent heat and wear resistance, the Guhring 5510 Series is ideal for the drilling of long and short-chipping materials. Effecitive on structural and case hardened steels, cast steels, heat-treatable steels and alloyed steels with a tensile strength of up to app. 1200N/mm2, including carbon steels, bronze, cast iron and high alloyed AISi-alloys.


    Features and Benefits
    • Hard carbide construction for added strength and rigidity
    • FIREX® coating for improved heat and wear resistance
    • Ideal for drilling long and short chipping materials


    Specifications
    • Self centering
    • 3xD
    • Concave cutting point geometry and web thinning.
    • 140° Point angle
    • Diameter tolerance m7
    • Shank tolerance h6
    • Manufactured to DIN 6537
    • Sizes 3.00mm to 20.00mm


    Typical Applications
    • Case hardened steel
    • Steel
    • Structural steel
    • Alloyed steels
    • Bronze
    • Cast iron


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Carbide Drill Type

    Carbide High Performance

    Cutting Direction

    Right Hand

    Diameter x Depth

    3xD

    Drill Diameter Metric

    10mm

    Drill Diameter Tolerance

    m7

    EAN

    4031093575034

    ECLASS Code

    21010190

    Finish/Coating

    FIREX®

    Flute Length

    47mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    ISO Category

    K P

    Material

    Carbide

    MFR Part No.

    05510 010.000

    Number of Flutes

    2

    Overall Length

    89mm

    Point Angle

    140°

    Shank Diameter

    10mm

    Shank Diameter Tolerance

    h6

    UNSPSC Code

    23241605