noscriptGuhring 5511, Carbide Drill, 3mm, nano-FIREX, 5xD 05511 003.200 | Cromwell Tools

Guhring

5511, Carbide Drill, 3mm, nano-FIREX, 5xD

SKU:

GUR1581300D

MPN:

05511 003.200

£52.39

Ex VAT

£62.87

Inc VAT

IN STOCK (1)

    Product Details

    For drilling into general steel, cast steel, cast iron,chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic. FIREX® Guhrings own coating uses the PVD process. An all round coating can achieve two to three times the performance of TiN, and considerably better than TiALn. Has excellent heat resistance as well as high toughness, therefore it is well-suited for interrupted cutting.


    Features and Benefits
    • Self-centering for greater precision
    • Solid carbide construction for greater toughness
    • FIREX® coating achieves two to three times the performance of TiN


    Standards
    • Manufactured to DIN 6537


    Notes
    • Sizes 3.00mm to 20.00mm


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Carbide Drill Type

    Carbide High Performance

    Cutting Direction

    Right Hand

    Diameter x Depth

    5xD

    Drill Diameter Metric

    3mm

    Drill Diameter Tolerance

    m7

    EAN

    4031093677080

    ECLASS Code

    21010190

    Finish/Coating

    nano-FIREX

    Flute Length

    28mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    ISO Category

    K P

    Material

    Carbide

    MFR Part No.

    05511 003.200

    Number of Flutes

    2

    Overall Length

    66mm

    Point Angle

    140°

    Shank Diameter

    6mm

    Shank Diameter Tolerance

    h6

    UNSPSC Code

    23241605