SKU:
GUR1581486F
MPN:
05512 006.350
£117.00
Ex VAT
£140.40
Inc VAT
23 Variations Available
Product Details
Product Specification
Series 5512 Carbide Ratio Drill
For drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic
Features
• Self-centering
• Straight shank
• 7xD
• FIREX® coating
• Tolerance of diameter: m7
• Tolerance of shank: h6
• Sizes Inch 1/8" to 3/4"
• Internal coolant
Attribute | Value |
---|---|
Brand | Guhring |
Carbide Drill Type | Carbide High Performance |
Cutting Direction | Right Hand |
Drill Diameter Inch | 1/4in. |
EAN | 4031093576093 |
ECLASS Code | 21010190 |
Flute Type | Spiral |
Material | Carbide |
MFR Part No. | 05512 006.350 |
UNSPSC Code | 23241605 |