£8.19
Ex VAT
£9.83
Inc VAT
23 Variations Available
Product Details
Product Specification
Solid carbide printed circuit board drills. Suitable for drilling through printed circuit boards. Shank diameter 3.175mm, 38mm overall length. Manufactured to DIN 1899.
Attribute | Value |
---|---|
Brand | Sherwood |
Carbide Drill Type | Carbide PCB Drill |
Drill Diameter Metric | 1.1mm |
EAN | 5036140185753 |
ECLASS Code | 21010190 |
Finish/Coating | Uncoated |
Flute Length | 10.5mm |
Material | Carbide |
Overall Length | 38mm |
Shank Diameter | 3.175mm |
UNSPSC Code | 23241605 |