noscriptEclipse Blue E143, Tap Wrench, Sliding Handle, 3 - 8mm E143 | Cromwell Tools

Eclipse Blue

E143, Tap Wrench, Sliding Handle, 3 - 8mm

SKU:

ECL5530313P

MPN:

E143

£20.99

Ex VAT

£25.19

Inc VAT

IN STOCK (19)

    Product Details

    Designed to hold engineers taps, range of Eclipse chuck style wrenches, features an adjustable wrench for ease of use and a positive grip for easier tapping of blind holes. The Knurled lock nut provides non-slip traction for more efficient grip in applications.


    Features and Benefits
    • Specially designed for holding engineer's taps
    • Available as a chuck or standard bar type
    • Adjustable T-wrench bar for ease of use
    • Positive grip combined with the sensitivity allows for easy tapping of blind holes
    • Knurled lock nut provides non-slip grip


    Typical Applications
    • Hand tapping
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Eclipse Blue

    ECLASS Code

    21020301

    Individual or Set

    Individual

    Maximum Square Size

    8mm

    Maximum Tap Size

    8mm

    MFR Part No.

    E143

    Minimum Square Size

    3mm

    Minimum Tap Size

    3mm

    Number of Pieces

    1

    Square Size

    3 - 8mm

    T-Handle Adjustability

    Sliding Handle

    T-Handle Length

    127mm

    Type

    T-handle Chuck Tap Wrench

    UNSPSC Code

    27111720

    Wrench Body Length

    90mm