£60.49
Ex VAT
£72.59
Inc VAT
Product Details
Product Specification
Machine ground high grade steel, black mottle finish. Fitted as standard with medium pitch straight hand knurl. Right, left and checkered also available separately, see table below. For use with knurl size 3/4" x 1/4" x 1/4"
Attribute | Value |
---|---|
Brand | JHL |
Compatible Knurl Bore Diameter | 1/4in. |
Compatible Knurl Diameter | 3/4in. |
Compatible Knurl Dimensions | 3/4in x 1/4in x 1/4in |
Compatible Knurl Face Width | 1/4in. |
EAN | 5036140088801 |
Head Type | Fixed |
Knurls Fitted | - 1510B |
Knurls Included | (1) Medium Straight Knurl: 3/4in x 1/4in x 1/4in |
MFR Part No. | 90-868019 |
Number of Knurls Held | 1 |
Overall Length | 4in. |
Shank Height | 1/2in. |
Shank Width | 1/2in. |
Size | 4 x 1/2 x 1/2in. |
Toolholder Material | Steel |
UNSPSC Code | 23242118 |