SKU:
JHL4501220C
MPN:
90-601018
£14.99
Ex VAT
£17.99
Inc VAT
12 Variations Available
Product Details
Product Specification
3/4" x 3/8" x 1/4".
Precision hobbed to produce burr-free clean cut knurls.
Attribute | Value |
---|---|
Bore Diameter | 1/4in. |
Brand | JHL |
Cut Type | Fine |
EAN | 5036140088276 |
Face Width | 3/8in. |
Knurl Dimensions | 3/4in x 3/8in x 1/4in |
Knurl Pattern | Left-hand Diagonal |
Material | High Speed Steel |
MFR Part No. | 90-601018 |
Style | Left Hand |
UNSPSC Code | 23242118 |