SKU:
JHL4501810B
MPN:
90-602029
£14.79
Ex VAT
£17.75
Inc VAT
12 Variations Available
Product Details
Product Specification
3/4" x 1/4" x 1/4".
Precision hobbed to produce burr-free clean cut knurls.
Attribute | Value |
---|---|
Bore Diameter | 1/4in. |
Brand | JHL |
Cut Type | Medium |
EAN | 5036140088412 |
Face Width | 1/4in. |
Knurl Dimensions | 3/4in x 1/4in x 1/4in |
Knurl Pattern | Diamond |
Material | High Speed Steel |
MFR Part No. | 90-602029 |
Style | Checkered |
UNSPSC Code | 23242118 |