Sherwood

Short Slot Drill, 18mm, 2fl, Threaded Shank, Cobalt High Speed Steel, Bright

SKU:

SHR0615682V

MPN:

0615682V

£18.79

Ex VAT

£22.55

Inc VAT

IN STOCK (50+)

    Product Details

    Short Series - Metric.
    Bright finish. Flute type: 30° helix. Manufactured to BS 122: Part 4: 1980.


    METRIC TOLERANCES:
    Diameter: ~ up to 3.00. Tolerance: +0.013 -0.033.
    Diameter: Over 3.00 ~ up to 6.00. Tolerance:+ 0.020 -0.038.
    Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.025 -0.046.
    Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.033 -0.058.
    Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.041 -0.071.
    Diameter: Over 30.00 ~ . Tolerance: + 0.051 -0.089.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutter Diameter

    18mm

    EAN

    5036140176539

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    Bright

    Flute Length

    24mm

    Flute Type

    Helical

    Helix Angle

    30°

    Length Type

    Short

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    Number of Flutes

    2

    Overall Length

    72mm

    Shank Diameter

    16mm

    Shank Type

    Threaded

    UNSPSC Code

    23241605