Guhring

3451, Short Slot Drill, 5mm, 2fl, Weldon Flat Shank, Cobalt High Speed Steel, Bright

SKU:

GUH0616107E

MPN:

03451 005.000

£5.49

Ex VAT

£6.59

Inc VAT

IN STOCK (10)

    Product Details

    Series 3451 HSCo 2 Flute Slot Drills - Uncoated
    Weldon Shank
    Uncoated
    Metric
    DIN 327D
    Short rigid slot drills to suit all general purpose applications, including alloyed steels, stainless steels and non-ferrous materials.


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Cutter Diameter

    5mm

    Cutter Diameter Tolerance

    e8

    Cutting Direction

    Right Hand

    EAN

    4031093380416

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    Bright

    Flute Length

    8mm

    Flute Type

    Helical

    Length Type

    Short

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    MFR Part No.

    03451 005.000

    Number of Flutes

    2

    Overall Length

    52mm

    Plunge Type

    Centre Cutting

    Series

    3451

    Shank Diameter

    6mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 327D

    UNSPSC Code

    23241605