SwissTech

Series 48, Short Slot Drill, 5.5mm, 3fl, Plain Round Shank, Carbide, Uncoated

SKU:

SWT1614805L

MPN:

1614805L

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (50+)

    Product Details

    Series 48 carbide plain shank slot drills feature a 3 flute design for a powerful cut and chip removal. The uncoated carbide construction allows for greater strength and rigidity when centre cutting.


    Features and Benefits
    • Carbide construction for greater cutting strength
    • 3 flutes for efficient chip removal
    • Uncoated ideal for general production machining
    • Available in a range of metric sizes from 1mm-20mm


    Standards
    • DIN 6535 HA


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutter Diameter

    5.5mm

    Cutter Diameter Tolerance

    h10

    Cutting Direction

    Right Hand

    EAN

    5036140286863

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    Uncoated

    Flute Length

    16mm

    Flute Type

    Helical

    Length Type

    Short

    Material

    Carbide

    Number of Flutes

    3

    Overall Length

    50mm

    Plunge Type

    Centre Cutting

    Series

    Series 48

    Shank Diameter

    6mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Plain Round

    Standards Met

    DIN 6535 HA

    UNSPSC Code

    23241605