SKU:
SWT1630132L
MPN:
1630132L
£17.39
Ex VAT
£20.87
Inc VAT
12 Variations Available
Product Details
Product Specification
Series 01 - Short Series, TiCN Coated
Dimensions to DIN 327. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.
Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
Attribute | Value |
---|---|
Brand | SwissTech |
Cutter Diameter | 2.5mm |
Cutter Diameter Tolerance | e8 |
Cutting Direction | Right Hand |
EAN | 5036140200906 |
ECLASS Code | 21010504 |
Finish/Coating | TiCN |
Flute Length | 5mm |
Flute Type | Helical |
Length Type | Short |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
Number of Flutes | 2 |
Overall Length | 49mm |
Plunge Type | Centre Cutting |
Series | 01 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 1835B DIN 327 |
UNSPSC Code | 23241605 |