SwissTech

1, Short Series, Slot Drill, 10mm, 2 fl, Weldon Flat, Cobalt High Speed Steel, Uncoated

SKU:

SWT1630110A

MPN:

1630110A

£10.99

Ex VAT

£13.19

Inc VAT

IN STOCK (50+)

    Product Details

    Series 01 - Short Series drills feature a HSS-Co 8% uncoated construction ideal for general production machining, offering both good wear resistance and tool hardness. 2 Flutes allow for efficient cutting performance coupled with excellent chip control.


    Features and Benefits
    • HSS-Co construction for excellent durability and tool hardness
    • 2 flutes for efficient cutting performance and and chip control
    • Ideal for general production machining for reduced downtime and tool replacement
    • Weldon shank for greater tool stability


    Typical Applications
    • Centre cutting
    • Milling
    • General production machining


    Standards
    • Dimensions to DIN 327
    • Weldon shank to DIN 1835B


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    10mm

    Cutter Diameter Tolerance

    e8

    Cutting Direction

    Right Hand

    EAN

    5036140200784

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    Uncoated

    Flute Length

    13mm

    Flute Type

    Helical

    Length Type

    Short

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    Number of Flutes

    2

    Overall Length

    63mm

    Plunge Type

    Centre Cutting

    Series

    1

    Shank Diameter

    13mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 1835B DIN 327

    UNSPSC Code

    23241605