noscriptSwissTech 05, Short Series, Slot Drill, 16mm, 3 fl, Weldon Flat, Cobalt High Speed Steel, Uncoated 1630516A | Cromwell Tools

SwissTech

05, Short Series, Slot Drill, 16mm, 3 fl, Weldon Flat, Cobalt High Speed Steel, Uncoated

SKU:

SWT1630516A

MPN:

1630516A

£25.49

Ex VAT

£30.59

Inc VAT

OUT OF STOCK

    Product Details

    Series 05 - Short Series
    Dimensions to DIN 327. Centre cutting. Cutting diameter to e8. Shank diameter to h6.


    Uncoated (for general production machining)
    TiCN Coated (extends cutter life and improves work material surface finish)
    TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    16mm

    Cutter Diameter Tolerance

    e8

    Cutting Direction

    Right Hand

    EAN

    5036140202054

    ECLASS Code

    21010504

    Finish/Coating

    Uncoated

    Flute Length

    19mm

    Flute Type

    Helical

    Length Type

    Short

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    Number of Flutes

    3

    Overall Length

    79mm

    Plunge Type

    Centre Cutting

    Series

    05

    Shank Diameter

    16mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 1835B DIN 327

    UNSPSC Code

    23241605