noscriptHSS-Co 5% 2 Flute Threaded Shank Short Series Slot Drills - Metric | Cromwell Tools

Sherwood

HSS-Co 5% 2 Flute Threaded Shank Short Series Slot Drills - Metric

32 Variations

Short Series - Metric.
Bright finish. Flute type: 30° helix. Manufactured to BS 122: Part 4: 1980.

METRIC TOLERANCES:
Diameter: ~ up to 3.00. Tolerance: +0.013 -0.033.
Diameter: Over 3.00 ~ up to 6.00. Tolerance:+ 0.020 -0.038.
Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.025 -0.046.
Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.033 -0.058.
Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.041 -0.071.
Diameter: Over 30.00 ~ . Tolerance: + 0.051 -0.089.

Sort By:
Most Popular

Rows per page:

25

1-25 of 28

Rows per page:

25

1-25 of 28