SwissTech

66, End Mill, Short, Plain Round Shank, 18mm, Carbide, AlTiN

SKU:

SWT1656618A

MPN:

1656618A

£127.00

Ex VAT

£152.40

Inc VAT

OUT OF STOCK

    Product Details

    These carbide plain shank end mills form the Series 66 Short Series of end mills from Swiss-Tech®. Designed for centre cutting, each end mill has a 'Q-Coat' coating that has been specifically developed to give carbide cutters the 'edge' when faced with severe machining conditions. Each end mill can remove stock from materials up to 66 HRC when dry cutting and die and mould machining.


    Features and Benefits
    • Excellent oxidisation resistance
    • 'Q-Coat' Coating has been specifically developed to give carbide cutters the 'edge' when faced with severe machining conditions
    • Reduced coolant usage and disposal
    • Up to 100% longer cutter life when compared to uncoated end mills
    • Reduced manufacturing costs
    • Able to operate at a higher feed and speed rate for more efficient working
    • Available in a range of sizes to suit your application


    Typical Applications
    • Suited for milling materials up to 66 HRC as well as for dry cutting and die and mould machining


    Standards
    • Dimensions to DIN 844


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutter Diameter

    18mm

    Cutting Direction

    Right Hand

    EAN

    5036140288195

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Finish/Coating

    AlTiN

    Flute Length

    32mm

    Helix Angle

    30°

    Material

    Carbide

    Number of Flutes

    4

    Overall Length

    100mm

    Plunge Type

    Centre Cutting

    Shank Diameter

    18

    Shank Type

    Plain Round

    UNSPSC Code

    23241614