SKU:
SHR0615026C
MPN:
0615026C
£42.49
Ex VAT
£50.99
Inc VAT
18 Variations Available
Product Details
Product Specification
Short Series E410T.
Used for profile milling and producing open slots. Bright finish. Flute type : 30° helix.
Manufactured to BS 122 : Part 4 : 1980.
INCH TOLERANCES:
Diameter: up to 1/2". Tolerance: +0.0025, -0.0005.
Diameter: Over 1/2" ~. Tolerance: +0.0050, -0.0000.
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutter Diameter | 7/8n. |
Cutting Direction | Right Hand |
EAN | 5036140368330 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Bright |
Flute Length | 1-5/8in. |
Helix Angle | 30° |
Material | High Speed Steel |
Number of Flutes | 6 |
Plunge Type | Non-centre Cutting |
Reach Type | Standard Neck |
Shank Diameter | 1in. |
Shank Type | Threaded |
UNSPSC Code | 23241614 |