SKU:
SHR0615102C
MPN:
0615102C
£9.79
Ex VAT
£11.75
Inc VAT
36 Variations Available
Product Details
Product Specification
Short series E410T used for profile milling and producing open slots. Manufactured from high speed steel with a bright finish for improved durability and cutting performance.
Features and Benefits
• High speed steel construction for improved stock removal
• 4 flutes for improved cutting performance
• Excellent heat and wear resistance properties
Typical Applications
• Milling
Standards
• BS 122: Part 4: 1980
Bright finish. Flute type : 30° helix.
Manufactured to BS 122 : Part 4 : 1980.
METRIC TOLERANCES:
Diameter: up to 38.00mm. Tolerance: +0.0630, -0.0130.
Diameter: Over 38.00mm ~. Tolerance: +0.1250, -0.0000.
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutter Diameter | 3mm |
Cutting Direction | Right Hand |
EAN | 5036140274648 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Bright |
Flute Length | 10mm |
Helix Angle | 30° |
Material | High Speed Steel |
Number of Flutes | 4 |
Overall Length | 54mm |
Plunge Type | Non-centre Cutting |
Reach Type | Standard Neck |
Shank Diameter | 6mm |
Shank Type | Threaded |
UNSPSC Code | 23241614 |