Sherwood

E410T, End Mill, Short, 9mm, Threaded Shank , 4fl, High Speed Steel, Bright

SKU:

SHR0615114Q

MPN:

0615114Q

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK (50+)

    Product Details

    Short series E410T used for profile milling and producing open slots. Manufactured from high speed steel with a bright finish for improved durability and cutting performance.


    Features and Benefits
    • High speed steel construction for improved stock removal
    • 4 flutes for improved cutting performance
    • Excellent heat and wear resistance properties


    Typical Applications
    • Milling


    Standards
    • BS 122: Part 4: 1980


    Bright finish. Flute type : 30° helix.
    Manufactured to BS 122 : Part 4 : 1980.


    METRIC TOLERANCES:
    Diameter: up to 38.00mm. Tolerance: +0.0630, -0.0130.
    Diameter: Over 38.00mm ~. Tolerance: +0.1250, -0.0000.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Coolant Delivery

    External

    Cutter Diameter

    9mm

    Cutting Direction

    Right Hand

    EAN

    5036140274761

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Finish/Coating

    Bright

    Flute Length

    21mm

    Helix Angle

    30°

    Material

    High Speed Steel

    Number of Flutes

    4

    Overall Length

    66.5mm

    Plunge Type

    Non-centre Cutting

    Reach Type

    Standard Neck

    Shank Diameter

    10mm

    Shank Type

    Threaded

    UNSPSC Code

    23241614