noscriptIndexa 14x165mm, Lathe Chuck Keys, For Use With 315mm/400mm 4 Jaw Chuck 4905960K | Cromwell Tools

Indexa

14x165mm, Lathe Chuck Keys, For Use With 315mm/400mm 4 Jaw Chuck

SKU:

IND4905960K

MPN:

4905960K

£86.99

Ex VAT

£104.39

Inc VAT

IN STOCK (4)

    Product Details

    Lathe Chuck Keys


    Suitable for use with square drive adjusting lathe chucks.


    Features
    • Manufactured from high quality steel
    • Ground finish body
    • Sliding T-Bar and spring return fitted to square drive


    Product Documents
    Product Specification
    Attribute
    Value

    Body Length

    165mm

    Brand

    Indexa

    EAN

    5036140413795

    ECLASS Code

    21040190

    For Use With

    315mm-400mm 4 Jaw Chuck

    Size

    14mm

    UNSPSC Code

    27111727