£214.00
Ex VAT
£256.80
Inc VAT
Product Details
Product Specification
Product Documents
Powerful 500w (0.75hp) motor handles most sanding jobs on hard and soft wood* and the optimal belt and disc speeds ensure maximum efficiency.
Features and Benefits
• Large capacity sanding disc: 8in (200mm) PSA (Stikit)
• Two large cast alloy adjustable sanding tables and one mitre guide for increased accuracy
• Adjustable linishing belt 102 x 914mm with 0-90° table tilt for horizontal and vertical use
• Adjustable 0-45° disc table tilt
• Easy to use belt tension control lever for fast belt changes
• Built-in dust collection
• CE Approved
Typical Applications
• Hard/soft woods and
• Wood composites
Notes
• Not for metal
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Belt Length | 914mm |
Belt Speed | 550m/min |
Belt Width | 102mm |
Brand | SIP |
EAN | 5012713019465 |
Includes | (2) Large Cast Alloy Adjustable Sanding Tables Mitre Guide |
MFR Part No. | 1946 |
Model Number | 1946 |
Power | 500W |
Power Source | ElectricW |
Product Type | Belt/Disc Sander |
UNSPSC Code | 27112708 |
Voltage | 230V |
Warranty | 2 Years (T&C Apply) |
Weight | 34kg |