£40.49
Ex VAT
£48.59
Inc VAT
11 Variations Available
Product Details
Product Specification
Double Bolt Type
To suit Howa and Kitagawa power chucks.
D = Slot Width
Attribute | Value |
---|---|
Bolt Size | M10 x 25 |
Brand | Kennedy |
Chuck Diameter | 165mm |
EAN | 5036140345270 |
Height | 21mm |
MFR Part No. | GP06 |
Slot Width | 12 |
UNSPSC Code | 31161701 |