£43.99
Ex VAT
£52.79
Inc VAT
11 Variations Available
Product Details
Product Specification
Double Bolt Type
To suit Howa and Kitagawa power chucks.
D = Slot Width
Attribute | Value |
---|---|
Bolt Size | M12 x 30 |
Brand | Kennedy |
Chuck Diameter | 210mm |
EAN | 5036140350199 |
Height | 23mm |
MFR Part No. | GP08 |
Slot Width | 14 |
UNSPSC Code | 31161701 |