£96.99
Ex VAT
£116.39
Inc VAT
11 Variations Available
Product Details
Product Specification
Double Bolt Type
To suit Howa and Kitagawa power chucks.
D = Slot Width
Attribute | Value |
---|---|
Bolt Size | M20 x 55 |
Brand | Kennedy |
Chuck Diameter | 380mm |
EAN | 5036140350229 |
Height | 45.5mm |
MFR Part No. | GP15 |
Slot Width | 22 |
UNSPSC Code | 31161701 |