£21.49
Ex VAT
£25.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Spiral Flute Taps
With helix right hand spiral flutes, designed to pull swarf towards the shank of the tap. Suitable for blind hole tapping.
Thread Repair System
Provides effective means of reinforcing and repairing tapped threads. Widely used in automotive and aerospace industries with approvals from British Aerospace, CAA, Fairey, Lucas, MOD, Westland and other recognised organisations.
Attribute | Value |
---|---|
Brand | HeliCoil |
ECLASS Code | 21043000 |
MFR Part No. | A71740980200/30 |
Tap Type | Spiral flute |
Thread Form | Metric |
Thread Size | M4 x 0.7 |
Tool Style | Metric Helicoil Inserting Tool |
UNSPSC Code | 27112810 |