Eclipse Magnetics

ERSP1018, Magnetic, Rectangular Chucks, 100mm x 180mm, Brass/Steel

SKU:

ECL4003610A

MPN:

ERSP1018

£339.00

Ex VAT

£406.80

Inc VAT

OUT OF STOCK

    Product Details

    Rectangular Magnetic Chucks - Standard Pole
    Standard range chucks are designed to give high performance combined with competitive pricing. Using high energy rare earth neodymium magnets they give an evenly distributed clamping force. Trouble-free operation is assured with a rugged but accurate build. Each standard magnetic chuck features: brass and steel top plates, removable hexagon key handles that ensure ease of operation through a 180° arc (replacement handles are available on request). All chucks are supplied with side and end stops. All chucks are supplied with clamps and a one year warranty on parts and labour.


    Rectangular Magnetic Chucks - Standard Pole
    Pole spacing = 4mm steel/2mm brass. Force = 80N/cm2.
    These chucks are primarily designed for grinding operations.
    They will effectively clamp all workpiece thicknesses down to 3mm.


    Product Specification
    Attribute
    Value

    Brand

    Eclipse Magnetics

    Dimensions

    100mm x 180mm

    EAN

    5012095057901

    ECLASS Code

    21049090

    Height

    50mm

    Length

    180mm

    Material

    Brass Steel

    MFR Part No.

    ERSP1018

    Pole Format

    Standard

    Type

    Rectangular Chucks

    UNSPSC Code

    27112109

    Weight

    8kg

    Width

    100mm