noscriptIscar TAG N1.4J INSERT GRADE IC 808 6004465 | Cromwell Tools

Iscar

TAG N1.4J INSERT GRADE IC 808

SKU:

ISC1316852D

MPN:

6004465

£9.39

Ex VAT

£11.27

Inc VAT

IN STOCK (17)

    Product Details

    TAG N-J/JS/JT
    Parting and grooving inserts
    Single-ended insert For Parting - With a vastly improved clamping method.


    Features and Benefits
    • Incredibly rigid clamping in a tangentially oriented pocket
    • Allows machining at very high feed rates and provides excellent straightness and surface finish
    • Recommended for parting large diameter parts - great for interrupted cuts
    • Offers a free, unobstructed chip flow - since there is no upper jaw like in other clamping systems (very important in deep grooving and parting applications)
    • The combination of tangential clamping and free chip flow results in improved tool and insert life time
    • Provides a solution to the problem of inserts being pulled out during retraction


    The TAG inserts are available with the familiar J- and C-Type chipformers, with neutral and angular frontal cutting edges. The new tools are equipped with a user-friendly clamping and extraction device. The TANG-GRIP family includes square shank tools, blades and inserts in 1.4 - 9.5mm widths in the most advanced IC830 and IC808 SUMO TEC grades. The blades are in standard siuzes which fit ISCAR's standard blocks.


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Chipbreaker

    J

    Corner Radius

    0.16mm

    Cutting Application

    Grooving Parting

    Cutting Direction

    Neutral

    Cutting Location

    External

    ECLASS Code

    21010901

    Grooving Width

    1.4mm

    Insert Style

    TAG

    ISO Category Grade

    M P

    ISO Designation

    TAG N1.4J

    Manufacturer Grade

    IC808

    Material

    Carbide

    MFR Part No.

    6004465

    Radius Type

    Corner Radius

    Series

    Tang-Grip

    UNSPSC Code

    23242105