noscriptIscar TAG N2J INSERT GRADE IC83 0 6003585 | Cromwell Tools

Iscar

TAG N2J INSERT GRADE IC83 0

SKU:

ISC1316853Q

MPN:

6003585

£10.19

Ex VAT

£12.23

Inc VAT

IN STOCK (17)

    Product Details

    TAG N-J/JS/JT : First choice for soft materials, alloy steel and austenitic stainless steel. Parting of tubes, small diameters and thin-walled parts. Cutting edge with positive rake used at low-to-medium feeds. The JS-type has sharp corners. 70% more productivity, tangentially clamped, single-ended parting system
    ISCAR's new, single-ended insert for parting with an improved clamping method.


    Features and Benefits
    • Very rigid clamping in a tangentially oriented pocket
    • Enables machining at very high feed rates and provides excellent straightness and surface finish
    • Recommended for parting large diameter parts and for interrupted cuts
    • Offers a free, unobstructed chip flow, since there is no upper jaw
    • The combination of tangential clamping and free chip flow results in improved tool and insert lifetime
    • Provides a solution to the problem of inserts being pulled out during retraction


    Specifications
    • Grade: IC830
    • A 'SUMO TEC' AlTiN+TiN PVD coated grade
    • ISO Range - P/M/K: (P20-P40)(M25-M35)
    • ISO Range - H/S/N: (S15-S30)
    • Grade or Coating Type: PVD
    • Coating Layers: AlTiN+TiN


    Typical Applications
    • Parting
    • Stainless steels
    • Steel


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Chipbreaker

    J

    Corner Radius

    0.2mm

    Cutting Application

    Grooving Parting

    Cutting Direction

    Neutral

    Cutting Location

    External

    ECLASS Code

    21010901

    Grooving Width

    2mm

    Insert Style

    TAG

    ISO Category Grade

    M P

    ISO Designation

    TAG N2J

    Manufacturer Grade

    IC830

    Material

    Carbide

    MFR Part No.

    6003585

    Radius Type

    Corner Radius

    Series

    Tang-Grip

    UNSPSC Code

    23242105