SKU:
BCH2809850A
MPN:
2608584670
£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Plumber/Electricians holesaw kit with a power change adapter for the toughest demands in a wide variety of materials
Features and Benefits:
■ HSS bi-metal with 8% cobalt alloy for extreme resilience and a long lifetime
■ Progressive tooth strip for high cutting performance and fast chip clearance
■ Quick core removal,unlock,tilt and press out
■ Power change adapter for fast and safe attachment and release of the pilot drill bit and holesaw, with just one click
These holesaws are designed to cut metal, aluminium, plastic and plasterboard.
Attribute | Value |
---|---|
Brand | Bosch |
Diameter | 20 - 64mm |
EAN | 3165140279901 |
Item | Holesaw Sets |
MFR Part No. | 2608584670 |
Number of Pieces | 9 |
UNSPSC Code | 23101512 |