SKU:
BCH2400118R
MPN:
2608636793
£28.79
Ex VAT
£34.55
Inc VAT
Product Details
Product Specification
T 1018 AFP Precision for Metal-Sandwich Jigsaw Blade is breakproof when making precise, clean straight cuts in metal.
• Tooth Pitch: 1.1 mm, Blade Length: 250 mm.
• Increased blade thickness prevents bending and provides precise cuts at accurate angles.
• Milled, wavy-set teeth are designed for cutting metal-sandwich panels up to 160 mm
• Bi-metal, fully hardened high-speed steel tooth strip and highly elastic carbon steel body reduce risk of breakage.
Attribute | Value |
---|---|
Blade Length | 250mm |
Blade Material | BIM - Bi-Metal |
Brand | Bosch |
Cutting Edge Type | Mill Wavy |
EAN | 3165140704892 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2608636793 |
Number of Pieces | 3 |
Overall Length | 250 |
UNSPSC Code | 27112734 |