SKU:
BCH2400118P
MPN:
2608667396
£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
T 1013 AWP Precision for Soft Material Jigsaw Blade delivers precise and clean straight cuts in special materials.
Features and Benefits
• Serrated Knife Edge, Length: 250 mm
• Increased blade thickness prevents bending and provides precise cuts at accurate angles.
• Symmetrically sharp-ground serrated knife edge designed to cut fibre insulation materials effectively with little effort.
• HCS blade with extra-long length (250 mm) appropriate for cutting non-abrasive fibre insulation materials
• Specially for fibre insulation materials (<160mm)
Attribute | Value |
---|---|
Blade Length | 250mm |
Blade Material | HCS - High Carbon Steel |
Brand | Bosch |
Cutting Edge Type | Wavy |
EAN | 3165140623629 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2608667396 |
Number of Pieces | 3 |
Overall Length | 250 |
UNSPSC Code | 27112734 |