noscriptBosch S 922 BF Flexible for Metal Sabre Saw Blades 150 x 19 x 0.9mm (2608656014) PK-5 2608656014 | Cromwell Tools

Bosch

S 922 BF Flexible for Metal Sabre Saw Blades 150 x 19 x 0.9mm (2608656014) PK-5

SKU:

BCH2410922H

MPN:

2608656014

£16.49

Ex VAT

£19.79

Inc VAT

IN STOCK (28)

    Product Details

    Manufactured from high quality steels to meet the demands of almost all industrial and DIY applications. The quality and speed of cut is dependent on the pitch and the material being cut. Lubricant or grease may be required to reduce friction and dissipate heat when cutting some materials. The Bosch S 922 HF blade is suitable for wood and metal cutting making it an all purpose blade. The longlife Bi-metal blade is 150 mm in length and is suitable for cutting wood up to 100 mm, as well as metal plates, pipes and aluminium profiles up to 3-12 mm.


    To be used with reciprocating and sabre saws.


    Features and Benefits
    • Bi-metal blade is engineered for cutting regular strength steel pipes and profiles with ease
    • Special tooth design for cutting steel materials of various wall thickness
    • Suitable for wood, metal and plastics
    • Lubricant or grease may be required to reduce friction and dissipate heat


    Product Specification
    Attribute
    Value

    Applications

    Quick Cut Solid Pipes/Profiles (Ø<100 mm) Thin Sheet Metals (3-8 mm)

    Blade Length

    150mm

    Brand

    Bosch

    Cutting Edge Type

    Constant Pitch

    EAN

    3165140093507

    Item

    Reciprocating Saw Blade Sets

    MFR Part No.

    2608656014

    Number of Pieces

    5

    Teeth per Inch

    14TPI

    UNSPSC Code

    27112734