SKU:
BCH2400118T
MPN:
2608631010
£15.99
Ex VAT
£19.19
Inc VAT
2 Variations Available
Product Details
Product Specification
T101 A Clean for PC Jigsaw Blade delivers clean straight cuts in plastics.
• Precision-ground teeth with taper-ground body produce clean results when cutting Perspex and polycarbonate between 2 - 20mm.
• Tooth geometry designed to prevent melting when cutting polycarbonate sheets.
• Fully hardened, high-grade, high-speed steel appropriate for cutting abrasive thermoplastic materials.
Attribute | Value |
---|---|
Blade Length | 100mm |
Brand | Bosch |
Cutting Edge Type | Ground Taper |
EAN | 3165140007276 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2608631010 |
Number of Pieces | 5 |
Overall Length | 100 |
UNSPSC Code | 27112734 |