£7.99
Ex VAT
£9.59
Inc VAT
2 Variations Available
Product Details
Product Specification
T101 AO Clean for Wood Jigsaw Blade delivers clean curved cuts in wood.
• Precision-ground teeth with a taper-ground body and narrow blade width enable curved cuts with spotless results.
• Pointed tooth design reduces tear-out.
• High carbon steel blade material is appropriate for cutting softwood and non-abrasive woodworking materials between 1.5 - 15mm.
Attribute | Value |
---|---|
Blade Length | 83mm |
Blade Material | HCS - High Carbon Steel |
Brand | Bosch |
Cutting Edge Type | Ground Pointed Ground Taper |
EAN | 3165140006798 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2608630031 |
Number of Pieces | 5 |
Overall Length | 83 |
UNSPSC Code | 27112734 |